Beli v belt tension gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp359.900

    Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    - Menyesuaikan ketegangan sabuk drive pada berbagai serpentin dan camshaft sabuk ketebalan.- Adjustable dual skala wisuda (Nm) dapat dibaca dari depandan belakang alat.
    atribut:
    • Range (mm): 0-20
  2. KENTA Belt Tension Tester
    Mulai

    Rp40.999.900

    KENTA Belt Tension Tester
    atribut:
    • Tension Indicator: Colored LED Indication of High,Low and OK.
    • Optional: RS-232C Data Cable with Software
    • Accessories: Bletooth Data Adapter with Software
    • Measurement (N): 0 to 750 (Newtons)
    • Range: 0 to 120lb(Pounds)0 to 77kg(Kilograms)0 to 114Seems
    • Belt Width (mm): Up to 36
    • Accuracy: ±5% of full-scale
    • Audible Warning: Piezoelectris Sounder
    • Data Output: USB,RS-232,Bluetooth
    • Dimensions (mm): 135x62x33
    • Maximum Load: 850N
    • Overload Alarm: 750N
    • Power Supply: 4x1.5V AAA(UM-4)Battery
    • Resolution: ±1(Least Significant Digit of Units)
    • Standard: Main Unit
  3. BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Rating:
    93% of 100
    (3)
    Mulai

    Rp3.499.900

    BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)
    Deskripsi:
    Using the tension meter makes it easy to adjust the tension of the V-belt._x000D_In addition, deflection and load can be measured at the same time.
  4. Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    Mulai

    Rp9.999.900

    Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)
    atribut:
    • Display: 4 Digits 10mm LCD, With Colored LED Indication of High, Low and OK
    • Measurement Range: 0 - 750 N (Newtons), 0 - 120 lb (Pounds), 0 - 77 kg (Kilograms), 0 - 114 Seems
    • Belt Width (mm): Up to 36
    • Overload Alarm (N): 750
    • Maximum Load (N): 850
    • Accuracy (%): ±5 (of full-scale)
    • Audible Warning: Piezoelectric Sounder
    • Data Output: USB, RS-232, Bluetooth
    • Dimensions (mm): 135x62x33
    • Power Supply: 4 x 1.5 AAA Size (UM-4) Battery
    • Resolution: ±1 (Least Significant Digit of Units)
  5. PLOT Belt Tension Gauge
    Mulai

    Rp599.900

    PLOT Belt Tension Gauge
    Deskripsi:
    A convenient gauge for adjusting the tension of Harley-Davidson drive belts.For harley* It is possible to measure the tension of the belt by using it to check the tension of the belt drive.
    atribut:
    • Color: Anodized red
  6. FACOM Belt Tension Meter
    Mulai

    Rp11.999.900

    FACOM Belt Tension Meter
    atribut:
    • Engine: Diesel/Petrol
    • Material: Plastic
    • Timing Pulleys Belt Product Type: Belt Tension Testing
  7. OTC Belt Tension Gauge
    Mulai

    Rp7.099.900

    OTC Belt Tension Gauge
    atribut:
    • UNSPSC: 26111805
  8. Gates Unitta Asia Sonic Belt Tension Meter
    Mulai

    Rp19.999.900

    Gates Unitta Asia Sonic Belt Tension Meter
    Deskripsi:
    Improved measurement sensitivity.Shorter measurement time.Adopts an organic EL display.Full manual installation function.Accessories : Flexible arm microphone (model number: TM-AMM), carrying case, alkaline batteries (2 AAA batteries) *USB cable is not included.
    atribut:
    • Power Supply: Alkaline batteries (AAA x 2)
    • Measurement Range (Hz): 10 to 5000
    • External Dimensions (mm): 59×160×26
  9. Fenner Belt Tension Indicator
    Mulai

    Rp9.199.900

    Fenner Belt Tension Indicator
    atribut:
    • Centre Distance (m): x 16
  10. Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Mulai

    Rp92.999.900

    Schmidt Pengukur Tegangan Digital (Alat Ukur Gaya Digital)
    Deskripsi:
    Electronic tension meter for hard to reach and limited access space applications. Available in two models: ETB (Basic unit) and ETX (with memory and outputs) Hand-held instrument with guide rollers up to max. 2000 m/min Tension meter with measuring head as small as possible
    atribut:
    • Measuring Principle: Strain gauge bridge
    • Measuring Roller Deflection (mm): Max. 0.5
    • Measuring Units: cN, g, N or lb, switchable
    • Signal Processing: Digital
  11. Gates Belt Tension Gauge
    Mulai

    Rp2.099.900

    Gates Belt Tension Gauge
    atribut:
    • UNSPSC: 31160000
  12. OTC Automotive Testing Instrument
    Mulai

    Rp989.900

  13. KANON Bar Type Tension Gauge
    29%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    KANON Bar Type Tension Gauge
    Deskripsi:
    -Using the force of the spring, it is a tension gauge that can perform precise measurement.-Since the scale is a sculpture scale, easy to read and clear. -For measurement of pushing force, pulling force, board springs etc.
    atribut:
    • Precision: ±1 Gradations
  14. JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)
    Mulai

    Rp2.499.900

    JONNESWAY Dual Vacuum & Pressure Pump with Brake Bleder Kit (Pompa Vakum)
    Deskripsi:
    Quality all metal construction vacuum & pressure pump creates and holds a metered vacuum and or pressure for testing a wide variety of aitomotive, marine, aircraft & agricultural equipment. Simply set the serrate control valve from vacuum to pressure for intenden use. There's infinite number of applications : air intake control valves, distributor vacuum advances, EGR valves, power brake boosters, tranmission modulators, motorcycle carburetors, etc. Gauge Diameter : 2inch (50mm) Readings : 0 to 30in Hg (0 to -1 bar) Vacuum 0 to 60psi (0 to 1.4 bar) pressure.
  15. Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    Sanwa Instrument Multimeter Digital Pocket Size (Multitester)
    atribut:
    • DC Voltage (V): 500
    • AC Voltage (V): 500
    • Resistance Range (ohm): 40
  16. NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Mulai

    Rp3.799.900

    NPA (Toyo Tech) Adapter For Radiator Cap Tester
    Deskripsi:
    RC-3BL is an adapter for large vehicles, RC-3BS / RC-4BS is a lock type (claw type) adapter
    atribut:
    • Compatible Car Models: (Reference) Domestic small car
  17. ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp32.900

    ANSELL Gloves Solvex Nitrile (37-176) (Sarung Tangan Nitrile Anti Kimia)
    Deskripsi:
    Ketika Anda membutuhkan perlindungan dari paparan bahan cair dan berbahaya, sarung tangan Solvex telah terbukti menjadi pilihan yang lebih unggul daripada sarung tangan berbahan karet atau neoprene. Terbuat dari senyawa nitril yang memberikan kombinasi kekuatan dan ketahanan kimia yang luar biasa, sarung tangan Solvex tidak akan membesar, rusak, atau terdegradasi. Sarung tangan ini juga dapat melindungi tangan dari luka robek, tusuk, dan lecet! Lapisan katun lembut pada sarung tangan dapat menyerap keringat dan nyaman saat digunakan.
Daftar Harga v belt tension gauge Terbaru November 2026
Wipro Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp359.900
KENTA Belt Tension TesterRp40.999.900
BANDO Belt Tension Meter (Alat Ukur Ketegangan Belt)Rp3.499.900
Landtek Belt Tension Tester (Pengukur Ketegangan Sabuk)Rp9.999.900
PLOT Belt Tension GaugeRp599.900
FACOM Belt Tension MeterRp11.999.900
BANDO Belt Tension Meter Tension Master (Alat Ukur Ketegangan Belt)Rp10.999.900
OTC Belt Tension GaugeRp7.099.900
Gates Unitta Asia Sonic Belt Tension MeterRp19.999.900
Fenner Belt Tension IndicatorRp9.199.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)